Conduit Hub, 3/4", PVC Coated

Item #: 0478250

Cat #: PRST2

UPC: 784011207374

$ 110.57 EA
Company wide:
185 in stock
Documents & Guides
Conduit Hub, Size: 3/4 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.47 Dimension B (Inches): 2.25 Dimension C (Inches): 0.91 Max Wall Thickness (Inches): .19 Nominal Weight (Pounds): 0.3

Overview

Conduit Hub, Size: 3/4 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.47 Dimension B (Inches): 2.25 Dimension C (Inches): 0.91 Max Wall Thickness (Inches): .19 Nominal Weight (Pounds): 0.3

PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. Available as STG with a grounding lug. PVC coated STTB hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick, and STTTB (furnished without nipples) offered for unlimited thickness.

Also known as: 784011207374, PRST2, RRYPRST2, Rob Roy Myers Hubs

Specifications

Diameter: 3/4 in
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel