Coupling, 2", PVC Coated

Item #: 0478243

Cat #: PRCPLG-2

UPC: 784011200665

$ 37.88 EA
Company wide:
294 in stock
Documents & Guides
Coupling, Size: 2 inch, Material: PVC Coated Steel.

Overview

Coupling, Size: 2 inch, Material: PVC Coated Steel.

PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.

Also known as: 784011200665, PRCPLG-2, RRYPRCPLG2

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel