Coupling, 1", PVC Coated

Item #: 0478242

Cat #: PRCPLG-1

UPC: 784011200634

$ 18.68 EA
Company wide:
908 in stock
Documents & Guides
Coupling, Size: 1 inch, Material: PVC Coated Steel.

Overview

Coupling, Size: 1 inch, Material: PVC Coated Steel.

PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.

Also known as: 784011200634, PRCPLG-1, RRYPRCPLG1

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel