
Wallplate Screw, Oval Head, 6-32 x 1/2", White, 100 Pack
Item #: 0478234
Cat #: 414WHT
UPC: 781002159209
$ 0.29 EA
Company wide:
6,699
in stock
Documents & Guides
1/2" Length, 6-32 Thread, White, 100-Pack, Oval Head, Milled Slot Type, Replacement Wallplate Screws. *Dottie Part # 15920*
Overview
1/2" Length, 6-32 Thread, White, 100-Pack, Oval Head, Milled Slot Type, Replacement Wallplate Screws. *Dottie Part # 15920*
Wall Plate Screws are used to fasten outlet covers and electrical wall plates. They also come readily available with tamper proof drives. The most common wall plate screw lengths fall within the 5/16-inch through 1-inch range.
Also known as: 781002159209, 414WHT, DOT414WHT
Specifications
| Type: | Screw, Wallplate, Wall Plate Screw, Slotted |
| Length: | 1/2 in |
| Color: | White |
| Material: | Steel |
| Type: | Screw, Wallplate, Wall Plate Screw, Slotted |
| Color: | White |
| Length: | 1/2 in |
| Material: | Steel |