Adapter Plate, 12 Fibers, Black *** Discontinued ***

Item #: 0478231
Cat #: 5F100-6BC
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Adapter Plate, Opt-X, (6) Duplex SC MM Adapters, Capacity: (12) Fibers, Phos Bronze Sleeve, Color: Black. *** Discontinued ***

Overview

Adapter Plate, Opt-X, (6) Duplex SC MM Adapters, Capacity: (12) Fibers, Phos Bronze Sleeve, Color: Black. *** Discontinued ***
Also known as: 5F100-6BC, LEV5F1006BC, Bulk Heads

Specifications

Type: Adapter, Singlemode
Color: Black
Number of Ports: 6
Connector Type: SC
Type: Adapter, Singlemode
Number of Ports: 6
Color: Black
Connector Type: SC

Customer Reviews

No reviews for this product
(0)