Breaker, Molded Case, XT2HU3035AFF000XXX XT2H, 35A, 600VAC, 500VDC, 3P, XT2H

Item #: 0478228

Cat #: XT2HU3035AFF000XXX

UPC: 015644787705

$ 1364.78 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, XT2HU3035AFF000XXX XT2H, 35 Amp, 600 Volt AC, 500 Volt DC, 3-Pole, XT2H

Overview

Breaker, Molded Case, XT2HU3035AFF000XXX XT2H, 35 Amp, 600 Volt AC, 500 Volt DC, 3-Pole, XT2H

The SACE Tmax XT range offers higher performance, better protection and more precise metering than equivalent units, and can handle from 160 up to 1600A. Combined with the world’s most precise electronic trip units in the smallest frames, the new range delivers significant time savings and enhances installation quality. Reliability is further increased, and speed of installation reduced, thanks to Bluetooth and Ekip connectivity for mobile devices.

Also known as: 015644787705, XT2HU3035AFF000XXX, ABBXT2HU3035AFF000

Specifications

Poles: 3
Amps: 35
Type: Breaker; Molded Case
Volts DC: 500
Volts AC: 600
Poles: 3
Type: Breaker; Molded Case
Volts AC: 600
Amps: 35
Volts DC: 500