PANEL FOR ENCLOSURE, 36X30

Item #: 0478200

Cat #: AW3630-1P

UPC: 782051090857

$ 554.27 EA
Company wide:
0 in stock
Documents & Guides
PANEL FOR ENCLOSURE, 36X30

Overview

PANEL FOR ENCLOSURE, 36X30
Also known as: 782051090857, AW3630-1P, CIRAW36301P

Specifications

Width: 30 in
Material: Steel
Height: 36 in
Width: 30 in
Height: 36 in
Material: Steel