Erickson Coupling 6"

Item #: 0478163

Cat #: 687

UPC: 786210006871

$ 2090.79 EA
Company wide:
0 in stock
Documents & Guides
T & B 687 6" 3 Pc Coupling

Overview

T & B 687 6" 3 Pc Coupling
Also known as: 786210006871, 687, THB687

Specifications

Material: Malleable Iron
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated