125A, Meter Center, BR Type, 10 kAIC, Surface

Item #: 0478152

Cat #: MBE1224B125TS

UPC: 782114872550

$ 585.68 EA
Company wide:
55 in stock
Documents & Guides
125 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, Main Breaker Included BR2125, BR Type Branch Breakers, OH Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

125 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, Main Breaker Included BR2125, BR Type Branch Breakers, OH Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton Meter Breaker EUSERC Catalog#:MBE1224B125TS Eaton Meter Breaker EUSERC Type BR , BR2125 main breaker, 125A, 120/240V, Ring, 12 spaces, 24 circuits, 10 kAIC, Surface mounting, Box size A, Aluminum bus

Also known as: 782114872550, MBE1224B125TS, CUTMBE1224B125TS, meter main combo

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
Jaws: 4
Sockets: 1
Length: 27.500 in
Width: 14.750 in
Depth: 6.500 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 125
Phase: 1
Circuits: 24
Sockets: 1
Width: 14.750 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Jaws: 4
Length: 27.500 in
Depth: 6.500 in
Interrupt Rating AC: 10 kA