Non-Fused Disconnect, 40 Amp, 3-Pole.

Item #: 0478135
Cat #: C362NR40
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Non-Fused Disconnect Switch. 40 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. Operating Handle & Shaft Required. ### NOTE: OBSOLETE - NO REPLACEMENT ###

Overview

Non-Fused Disconnect Switch. 40 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. Operating Handle & Shaft Required. ### NOTE: OBSOLETE - NO REPLACEMENT ###
Also known as: C362NR40, CUTC362NR40

Specifications

Phase: 3
Poles: 3
Mounting: Base
Amps: 40
Type: Non-Fused
Phase: 3
Mounting: Base
Type: Non-Fused
Poles: 3
Amps: 40

Customer Reviews

No reviews for this product
(0)