10 THHN/THWN-2 SOL WHI W/BLA STRIPE

Item #: 0478070

Cat #: 10THHNCSOLWHIW/BLA

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10 THHN/THWN-2 SOL WHI W/BLA STRIPE

Overview

10 THHN/THWN-2 SOL WHI W/BLA STRIPE
Also known as: 10THHNCSOLWHIW/BLA

Specifications

Gauge: 10 AWG
Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Jacket: PVC
Color: White/Black
Conductors: 1