28 to 14 AWG 2 Port Push-In Wire Connector

Item #: 0478049

Cat #: 773-112

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Push-In Wire Connector, 2 Ports, 400V, Conductor Range: 28 to 14 AWG, Color: Green, Package of 100.

Overview

Push-In Wire Connector, 2 Ports, 400V, Conductor Range: 28 to 14 AWG, Color: Green, Package of 100.
Also known as: 773-112, WAG773112K1944045

Specifications

Type: Push In Connector, 2 Port
Color: Green
Volts AC: 400
Type: Push In Connector, 2 Port
Volts AC: 400
Color: Green