Wire Connector, 6-Port, Push-In, 18 - 12 AWG

Item #: 0478045
Cat #: 773-166/K194-4045
UPC:
$ 0.19 EA
Company wide:
2,472 in stock
Documents & Guides
Push-In Wire Connector, 6 Ports, 600V, 18 to 12 AWG, Black, Order of 1 Each = 50 Connectors

Overview

Push-In Wire Connector, 6 Ports, 600V, 18 to 12 AWG, Black, Order of 1 Each = 50 Connectors
Also known as: 773-166/K194-4045, WAG773166, legos

Specifications

Type: Push In Connector, 6 Port, Wire Connector
Color: Black
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 18 - 12
Type: Push In Connector, 6 Port, Wire Connector
Volts AC: 600
Allowable Gauge Range: 18 - 12
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)