Wire Connector, 4-Port, Push-In, 18 - 12 AWG

Item #: 0478042
Cat #: 773-164/K194-4045
UPC:
$ 0.13 EA
Company wide:
3,679 in stock
Documents & Guides
Push-In Wire Connector, 4 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Orange, Order of 1 Each = 100 Connectors

Overview

Push-In Wire Connector, 4 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Orange, Order of 1 Each = 100 Connectors
WAGO spring clamp terminal blocks are suitable for solid aluminum conductors up to 4 mm²/12 AWG if WAGO “Alu-Plus” Contact Paste is used for termination.
Also known as: 773-164/K194-4045, WAG773164, walnut, wago

Specifications

Type: Push In Connector, Wire Connector, 4 Port
Color: Orange
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 18 - 12
Type: Push In Connector, Wire Connector, 4 Port
Volts AC: 600
Allowable Gauge Range: 18 - 12
Color: Orange
Material: Nylon

Customer Reviews

No reviews for this product
(0)