Wire Connector, 2-Port, Push-In, 18 - 12 AWG

Item #: 0478041
Cat #: 773-162/K194-4045
UPC:
$ 0.12 EA
Company wide:
9,152 in stock
Documents & Guides
Push-In Wire Connector, 2 Ports, 600V, 18 to 12 AWG, Yellow, Order of 1 Each = Pack of 100

Overview

Push-In Wire Connector, 2 Ports, 600V, 18 to 12 AWG, Yellow, Order of 1 Each = Pack of 100
WAGO has developed its own quality standards that far exceed normative requirements. Our products meet all the necessary criteria for complex tasks. Classification companies such as LR, DNVGL, ABS, BV, KR, NK, KR, RINA or PRS have certified this for the highest environmental categories (category D, EMC1).
Also known as: 773-162/K194-4045, WAG773162

Specifications

Type: Push In Connector, 2 Port, Wire Connector
Color: Yellow
Allowable Gauge Range: 18 - 12
Type: Push In Connector, 2 Port, Wire Connector
Allowable Gauge Range: 18 - 12
Color: Yellow

Customer Reviews

No reviews for this product
(0)