Panelboard, Hardware Connector Kit, for PRL3A FD 3P, Twin Mount

Item #: 0477999

Cat #: KPRL3AFD3

UPC: 782114887370

$ 1044.17 EA
Company wide:
0 in stock
Documents & Guides
Breaker Connection Kit. For PRL3A Panelboards, 3-Phase (only), F-Frame Breaker Types: EHD, FD, HFD, FDB and FDC. Horizontally Mounted. Number of Breakers: 2. Number of Poles: 3. Kit Includes: (2) A & C Phase Connectors, (1) B Phase Connector, (2) B Phase Isolators, (4) 8-32 x 1-3/4" Hex Square Recessed Head Screw, (3) 1/4-20 x 7/8" Hex Square Recessed Head Screw, (6) 10-32 x 9/16" Hex Square Recessed Head Screw, (4) 10-32 x 1/2" Hex Square Recessed Head Screw, (1) Deadfront Cover, (3) Filler Plates, (1) Instruction Sheet.

Overview

Breaker Connection Kit. For PRL3A Panelboards, 3-Phase (only), F-Frame Breaker Types: EHD, FD, HFD, FDB and FDC. Horizontally Mounted. Number of Breakers: 2. Number of Poles: 3. Kit Includes: (2) A & C Phase Connectors, (1) B Phase Connector, (2) B Phase Isolators, (4) 8-32 x 1-3/4" Hex Square Recessed Head Screw, (3) 1/4-20 x 7/8" Hex Square Recessed Head Screw, (6) 10-32 x 9/16" Hex Square Recessed Head Screw, (4) 10-32 x 1/2" Hex Square Recessed Head Screw, (1) Deadfront Cover, (3) Filler Plates, (1) Instruction Sheet.

Panelboard Connector Kit, For EHD, FD, FDB, HFD, FDC breakers, Single- or three-phase, Three-pole, Twin mounted, 140A maximum, Includes phase connectors, deadfront cover, hardware and instructions

Also known as: 782114887370, KPRL3AFD3, CUTKPRL3AFD3

Specifications

Poles: 3
Type: Hardware Connection Kit
Family / Style: PRL3A
Poles: 3
Family / Style: PRL3A
Type: Hardware Connection Kit