Electronic Ballast, Compact Fluorescent, T5, 2-Lamp, 40W, 120V

Item #: 0477988

Cat #: QTP2X40TT5/120PSN-F

UPC: 046135503405

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Compact Fluorescent, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 40, 120 Volt, Lamp Type: FT40DL, Ballast Factor: Normal, Standard Case Qty: 20 *Sylvania Part # 50340*

Overview

Electronic Ballast, Compact Fluorescent, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 40, 120 Volt, Lamp Type: FT40DL, Ballast Factor: Normal, Standard Case Qty: 20 *Sylvania Part # 50340*
Also known as: 046135503405, QTP2X40TT5/120PSN-F, SYLQTP2X40TT5120PS

Specifications

Volts AC: 120
Wattage: 40
Type: Electronic
Light Technology: Fluorescent
Volts AC: 120
Type: Electronic
Wattage: 40
Light Technology: Fluorescent