PLATT logo

Socket, Octal, 8 Pin, Pressure Clamp Terminals

Item #: 0477982
Cat #: OT08PC
UPC: 07945899742
$ 15.57 EA
Company wide:
34 in stock
Documents & Guides
8 Pin Octal Base Socket. 10 Amp @ 600V AC. Pressure Clamp Terminals. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

8 Pin Octal Base Socket. 10 Amp @ 600V AC. Pressure Clamp Terminals. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
The OT08PC is an 8-pin 35 mm DIN rail or surface mount octal socket rated at 10A @ 600VAC. The OT11PS is an 11-pin 35 mm DIN rail or surface mount socket rated at 10A @ 300 VAC. Both have pressure clamp terminals for use with AWG 12 to 22 wire sizes.
Also known as: 07945899742, OT08PC, LFUOT08PC

Specifications

Mounting: Panel, DIN Rail
Amps: 10
Type: Socket
Base: 8-Pin
Mounting: Panel, DIN Rail
Type: Socket
Amps: 10
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)