4 Pair / 24 AWG, OSP, CAT5e, BBDGE

Item #: 0477974

Cat #: 424PE89CAT5EESSEX

UPC:

Company wide:
0 in stock
Documents & Guides
4 Pair / 24 AWG, OSP, CAT5e, BBDGE, Solid Annealed Copper Conductor, Copper-Clad Armor Shield, Twisted-Pair, Direct Burial, Water Resistant, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.330", Color: Black. ***Cut to Length at Distribution Center Wire Room***

Overview

4 Pair / 24 AWG, OSP, CAT5e, BBDGE, Solid Annealed Copper Conductor, Copper-Clad Armor Shield, Twisted-Pair, Direct Burial, Water Resistant, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.330", Color: Black. ***Cut to Length at Distribution Center Wire Room***
Also known as: 424PE89CAT5EESSEX

Specifications

Gauge: 24 AWG
Volts AC: 300
Material: Copper
Conductors: 4 Pair
Color: Black
Length: Cut to Length
Jacket: CPE
Gauge: 24 AWG
Material: Copper
Color: Black
Jacket: CPE
Volts AC: 300
Conductors: 4 Pair
Length: Cut to Length