16 AWG TFFN, Black w/ White, 2500'

Item #: 0477963

Cat #: 16TFFNSTRBLAWHIX25

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Black w/ White, 2500 ft. Reel.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Black w/ White, 2500 ft. Reel.
Also known as: 16TFFNSTRBLAWHIX25

Specifications

Length: 2500 ft
Material: Copper
Color: Black/White
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Length: 2500 ft
Color: Black/White
Conductors: 1
Jacket: Nylon
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded