14 XHHW-2 Stranded Copper Orange 2500'

Item #: 0477889

Cat #: 14XHHWCSTRORAX2500

UPC: 048243251292

$ 0.33 FT
Company wide:
5,000 in stock
Documents & Guides
14 AWG, XHHW-2, Stranded Copper, 600/1000V, Orange, 2500 ft. Reel.

Overview

14 AWG, XHHW-2, Stranded Copper, 600/1000V, Orange, 2500 ft. Reel.
Also known as: 048243251292, 14XHHWCSTRORAX2500

Specifications

Volts AC: 1kV, 600
Length: 2500 ft
Color: Orange
Material: Copper
Conductors: 1
Gauge: 14 AWG
Jacket: XLPE
Stranding: Stranded
Volts AC: 1kV, 600
Color: Orange
Conductors: 1
Jacket: XLPE
Length: 2500 ft
Material: Copper
Gauge: 14 AWG
Stranding: Stranded