Heater Element, 1500W, 120V

Item #: 0477770

Cat #: 054005

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, 1500 Watt, 120 Volt, For X-151 or C-151

Overview

Heater Element, 1500 Watt, 120 Volt, For X-151 or C-151
Also known as: 054005, CDT054005

Specifications

Wattage: 1500
Volts AC: 120
Wattage: 1500
Volts AC: 120