50W LED Wall Pack

Item #: 0477766

Cat #: TWR1 LED P4 50K MVOLT DDBTXDM2

UPC: 191723489989

Company wide:
0 in stock
Documents & Guides
LED Wall Pack, 50W, 120-277V, Lumens: 5550, Color Temperature: 5000K, Color: Dark Bronze

Overview

LED Wall Pack, 50W, 120-277V, Lumens: 5550, Color Temperature: 5000K, Color: Dark Bronze
Also known as: 191723489989, TWR1 LED P4 50K MVOLT DDBTXDM2, LITTWR1LEDP450KMVO

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Wattage: 49
Light Technology: LED
Type: Wallpack
Wattage: 49
Color Temperature: 5000 (Bright White)
Light Technology: LED