Floor Warming Mat

Item #: 0477738
Cat #: F2510
UPC: 620713000397
$ 381.59 EA
Company wide:
3 in stock
Documents & Guides
F2510 - Floor Warming Mat, 120V, 3.1A, Dimensions: 96" x 42", 28.0 ft².

Overview

F2510 - Floor Warming Mat, 120V, 3.1A, Dimensions: 96" x 42", 28.0 ft².
Also known as: 620713000397, F2510, NUHF2510

Specifications

Volts AC: 120
Width: 96 in
Volts AC: 120
Width: 96 in

Customer Reviews

No reviews for this product
(0)