60a Spring Dr Recept Assy 3ps2

Item #: 0477737

Cat #: ADR6023RS

UPC: 781381710923

$ 465.35 EA
Company wide:
0 in stock
Documents & Guides
60a Spring Dr Recept Assy 3ps2

Overview

60a Spring Dr Recept Assy 3ps2

Powertite Grounding Style 2 Receptacle, Number Of Poles: 3, Number Of Wires: 2,Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: Co poxy Powder Coat,Dimensions: 4-1/4 IN Width X 4-1/4 IN Height X 4.63 IN Depth, Standard: UL 1682,UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSACertified: 065179; NEMA FB11, For ACP6023BC Metallic Clamping Ring Plug

Also known as: 781381710923, ADR6023RS, APPADR6023RS

Specifications

Mounting: Box
Phase: 1
Mounting: Box
Phase: 1