ABB XT2NU3025EFF000XXX XT2N 125 EKI

Item #: 0477595

Cat #: XT2NU3025EFF000XXX

UPC: 015644788788

$ 923.85 EA
Company wide:
0 in stock
Documents & Guides
ABB XT2NU3025EFF000XXX XT2N 1

Overview

ABB XT2NU3025EFF000XXX XT2N 1
Also known as: 015644788788, XT2NU3025EFF000XXX, ABBXT2NU3025EFF000

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 25
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 25