Cover Clip / 2900 Series Raceway, White

Item #: 0477570

Cat #: 2906-WH

UPC: 786776190236

$ 2.32 EA
Company wide:
97 in stock
Non-Metallic, Cover Clip, 2900 Series. Size: 2" Length. PVC, White.

Overview

Non-Metallic, Cover Clip, 2900 Series. Size: 2" Length. PVC, White.

Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.

Also known as: 786776190236, 2906-WH, WMD2906WH

Specifications

Length: 2 in
Color: White
Length: 2 in
Color: White