
Drop Ceiling Connector / 2900 Series Raceway, Non-Metallic, White
Item #: 0477568
Cat #: 2986-WH
UPC: 786776522969
$ 2.53 EA
Company wide:
1
in stock
Documents & Guides
Non-Metallic, Drop Ceiling Connector, 2900 Series. Size: 2-7/8" Length, 2" Width. PVC, White.
Overview
Non-Metallic, Drop Ceiling Connector, 2900 Series. Size: 2-7/8" Length, 2" Width. PVC, White.
Conceals cables dropped from ceiling into the 2900 Series Raceway.
Also known as: 786776522969, 2986-WH, WMD2986WH
Specifications
| Width: | 2 in |
| Length: | 2 7/8 in |
| Color: | White |
| Width: | 2 in |
| Color: | White |
| Length: | 2 7/8 in |