
Tee, 2900 Series Raceway, Non-Metallic, White
Item #: 0477557
Cat #: 2915-WH
UPC: 786776522723
$ 2.42 EA
Company wide:
1
in stock
Documents & Guides
Non-Metallic, Tee Fitting, 2900 Series. Size: 3-7/8" Length, 1-1/8" Width. PVC, White.
Overview
Non-Metallic, Tee Fitting, 2900 Series. Size: 3-7/8" Length, 1-1/8" Width. PVC, White.
For branching of 2900 Series Raceway running at right angles.
Also known as: 786776522723, 2915-WH, WMD2915WH
Specifications
| Length: | 3 7/8 in |
| Color: | White |
| Material: | PVC |
| Length: | 3 7/8 in |
| Material: | PVC |
| Color: | White |