2900 Raceway Radiused External Elbow

Item #: 0477550

Cat #: 2918FO-WH

UPC: 786776522921

$ 4.22 EA
Company wide:
0 in stock

Overview

Non-Metallic, 1-1/4" Bend Radius External Elbow, 2900 Series. Size: 3" Length, 3-3/4" Width. PVC, White.
Also known as: 786776522921, 2918FO-WH, WMD2918FOWH

Specifications

Width: 3 3/4 in
Color: White
Length: 3 in
Width: 3 3/4 in
Length: 3 in
Color: White