
Non-Metallic Surface Raceway, One-Piece, Hinged, 1-1/2" x 8', White
Item #: 0477548
Cat #: 2900L8-WH
UPC: 786776522525
$ 3.46 FT
Company wide:
584
in stock
Documents & Guides
Non-Metallic, Latching Raceway, 2900 Series. Size: 8' Length, 1-1/2" Width, 3/4" Height. PVC, White. 8=1 stick
Overview
Non-Metallic, Latching Raceway, 2900 Series. Size: 8' Length, 1-1/2" Width, 3/4" Height. PVC, White. 8=1 stick
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.
Also known as: 786776522525, 2900L8-WH, WMD2900L8WH, latch duct
Specifications
| Height: | 3/4 in |
| Width: | 1 1/2 in |
| Length: | 8 ft |
| Color: | White |
| Material: | PVC |
| Height: | 3/4 in |
| Length: | 8 ft |
| Material: | PVC |
| Width: | 1 1/2 in |
| Color: | White |