2700 Raceway Internal Elbow

Item #: 0477540

Cat #: 2717-WH

UPC: 786776521887

$ 1.99 EA
Company wide:
101 in stock

Overview

Non-Metallic, Internal Elbow, 2700 Series. Size: 1-1/4" Length. PVC, White.

Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.

Also known as: 786776521887, 2717-WH, WMD2717WH

Specifications

Length: 1 1/4 in
Color: White
Length: 1 1/4 in
Color: White