2 Stranded Copper Wire, Tinned, 250'

Item #: 0477392

Cat #: 2BCSTRTINNED

UPC:

$ 5.84 FT
Company wide:
0 in stock
Documents & Guides
2 AWG, Stranded, Bare Copper Wire, Tinned, 250' Reel

Overview

2 AWG, Stranded, Bare Copper Wire, Tinned, 250' Reel

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 2BCSTRTINNED, 2BCSTRTINNEDX250

Specifications

Length: 250 ft
Material: Tinned Copper
Gauge: 2 AWG
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 250 ft
Gauge: 2 AWG
Stranding: Stranded
Material: Tinned Copper
Conductors: 1
Package Type: Reel