3" PVC 90° Elbow, 36" Radius, Schedule 80, Gray

Item #: 0477334

Cat #: UB9FL

UPC: 034481191452

$ 169.91 EA
Company wide:
0 in stock
Documents & Guides
3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

Overview

3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
Also known as: 034481191452, UB9FL, CARUB9FL

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 36 in
Diameter: 3 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 36 in