
$ 41.76 EA
Company wide:
0
in stock
Documents & Guides
3 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray
Overview
3 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481225300, UA5AL, CARUA5AL
Specifications
| Diameter: | 3 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 22 1/2° |
| Diameter: | 3 in |
| Color: | Gray |
| Angle: | 22 1/2° |
| Type: | Schedule 40 |
| Material: | PVC |