
$ 179.98 EA
Company wide:
0
in stock
Documents & Guides
6 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Overview
6 Inch PVC 90 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481060543, UA9AR, CARUA9AR
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Diameter: | 6 in |
| Angle: | 90° |
| Type: | Schedule 40 |
| Material: | PVC |
| Angle: | 90° |
| Color: | Gray |
| Diameter: | 6 in |