4" PVC 90° Elbow, 36" Radius, Schedule 80, Gray

Item #: 0477267

Cat #: UB9FN

UPC: 034481191957

$ 358.45 EA
Company wide:
0 in stock
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
Also known as: 034481191957, UB9FN, CARUB9FN

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 4 in
Angle: 90°
Sweep Radius: 36 in
Color: Gray
Type: Schedule 80
Angle: 90°
Material: PVC
Diameter: 4 in
Sweep Radius: 36 in