3-1/2" PVC 90° Elbow, Schedule 40, Gray

Item #: 0477247

Cat #: UA9AM

UPC: 034481060499

$ 46.14 EA
Company wide:
0 in stock
Documents & Guides
3-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

3-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 034481060499, UA9AM, CARUA9AM

Specifications

Type: Schedule 40
Color: Gray
Diameter: 3 1/2 in
Material: PVC
Angle: 90°
Type: Schedule 40
Diameter: 3 1/2 in
Angle: 90°
Color: Gray
Material: PVC