Rotational Base, Pendant Arm, Fits 45 mm x 60 mm, Aluminum
Item #: 0477242
Cat #: CCS2RBLG
UPC: 783510418793
$ 860.95 EA
Company wide:
0
in stock
Documents & Guides
Rotational Base, Pendant Arm, Fits 45 mm x 60 mm, Aluminum, Gray Powder Coated
Overview
Rotational Base, Pendant Arm, Fits 45 mm x 60 mm, Aluminum, Gray Powder Coated
The rotational base has a turning range of 300 degrees and is composed of cast aluminum, finished in RAL 7035 light-gray polyester powder paint. Setscrews and gasket are included but mounting fasteners are not provided.
Also known as: 783510418793, CCS2RBLG, HOFCCS2RBLG
Features & Benefits
- Set screws and gasket are included
- Surface mounting fasteners are not provided
- Assembled Compact Series 2 HMI Arm System has a max weight load of 101 lb. (45.8 kg)
Specifications
| Color: | Light Gray |
| Height: | 1.770 in |
| Width: | 2.360 in |
| Material: | Aluminum |
| Finish: | Powder Coated |
| Weight: | 3.400 lb |
| Color: | Light Gray |
| Width: | 2.360 in |
| Finish: | Powder Coated |
| Height: | 1.770 in |
| Material: | Aluminum |
| Weight: | 3.400 lb |