3" PVC 30° Elbow, Schedule 40, Gray

Item #: 0477232

Cat #: UA6AL

UPC: 034481060888

$ 32.97 EA
Company wide:
0 in stock
Documents & Guides
3 Inch PVC 30 Degree Elbow, Schedule 40, Gray

Overview

3 Inch PVC 30 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 034481060888, UA6AL, CARUA6AL

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 30°
Diameter: 3 in
Color: Gray
Angle: 30°
Type: Schedule 40
Material: PVC