Type LB PVC Conduit Body, 2"

Item #: 0477200

Cat #: E986J

UPC: 034481065463

$ 40.81 EA
Company wide:
1 in stock
Documents & Guides
2" Type-LB PVC Conduit Fitting

Overview

2" Type-LB PVC Conduit Fitting
Also known as: 034481065463, E986J, CARE986J

Specifications

Material: PVC
Hub Diameter: 2 in
Material: PVC
Hub Diameter: 2 in