PVC Box Adapter, 2"

Item #: 0477196

Cat #: E996J

UPC: 034481062660

$ 4.63 EA
Company wide:
0 in stock
Documents & Guides
2 Inch PVC Box Adapter.

Overview

2 Inch PVC Box Adapter.
Also known as: 034481062660, E996J, CARE996J

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in