1/2" PVC Elbow, 90°, Schedule 40

Item #: 0477193
Cat #: UA9AD
UPC: 034481060413
$ 1.98 EA
Company wide:
0 in stock
Documents & Guides
1/2" PVC 90° Elbow, Plain End, Schedule 40, Color: Gray.

Overview

1/2" PVC 90° Elbow, Plain End, Schedule 40, Color: Gray.
Also known as: 034481060413, UA9AD, CARUA9AD

Specifications

Diameter: 1/2 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1/2 in
Material: PVC
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)