LB-COND BDY 4CU .5IN LEN3-7/32 PVC

Item #: 0477187

Cat #: E986D

UPC: 034481207498

$ 8.50 EA
Company wide:
0 in stock
Documents & Guides
Type LB Conduit Body, Volume 4 Cubic Inches, Size 1/2 Inch, Length 3-7/32 Inches, Width 1-11/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Overview

Type LB Conduit Body, Volume 4 Cubic Inches, Size 1/2 Inch, Length 3-7/32 Inches, Width 1-11/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Also known as: 034481207498, E986D, CARE986D

Specifications

Material: PVC
Hub Diameter: 1/2 in
Material: PVC
Hub Diameter: 1/2 in