Transformer, Control Circuit, 100VA, Multi-Tap, Use Class CC Fuse

Item #: 0477151

Cat #: X4100PSF1

UPC: 804325367462

$ 189.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
100 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.

Overview

100 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.

ABB's motor protection and control offering is among the widest on the market. From system integrator, OEM, engineering consultant and distributor to panel builder and industrial end-user, our comprehensive range of motor starting solutions, products and services delivers the certainty of consistent quality and performance.

Also known as: 804325367462, X4100PSF1, ABBX4100PSF1

Specifications

Phase: 1
Volt Amps: 100
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480
Volt Amps: 100
Secondary Voltage: 23/110, 24/115, 25/120