PVC Box Adapter, 1"

Item #: 0477139

Cat #: E996F

UPC: 034481062639

$ 3.54 EA
Company wide:
0 in stock
Documents & Guides
1 Inch PVC Box Adapter.

Overview

1 Inch PVC Box Adapter.
Also known as: 034481062639, E996F, CARE996F

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC