3" PVC 90° Elbow, 48" Radius, Schedule 40, Gray

Item #: 0477080

Cat #: UA9HL

UPC: 034481067290

$ 180.69 EA
Company wide:
0 in stock
Documents & Guides
3 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray

Overview

3 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray
Also known as: 034481067290, UA9HL, CARUA9HL

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 48 in
Diameter: 3 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 48 in