8 AWG, 30-Strand, Orange, MTW, 500'

Item #: 0477063

Cat #: 8MTWSTRORAX500

UPC: 029892325275

$ 1.29 FT
Company wide:
8,000 in stock
Documents & Guides
8 AWG, 30-Strand, Copper Wire, Orange, 600V, Machine Tool Wire, 500' Spool.

Overview

8 AWG, 30-Strand, Copper Wire, Orange, 600V, Machine Tool Wire, 500' Spool.
Also known as: 029892325275, 8MTWSTRORAX500

Specifications

Length: 500 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 8 AWG
Color: Orange
Material: Copper
Conductors: 1
Stranding: Stranded