PVC Reducer, 1-1/2" to 1"

Item #: 0477046

Cat #: E950HF-CAR

UPC: 034481130505

$ 13.42 EA
Company wide:
0 in stock
Documents & Guides
1-1/2" to 1" PVC Conduit Reducer.

Overview

1-1/2" to 1" PVC Conduit Reducer.
Also known as: 034481130505, E950HF-CAR, CARE950HFCAR

Specifications

Diameter: 1 1/2 in, 1 in
Material: PVC
Diameter: 1 1/2 in, 1 in
Material: PVC