
1-1/2" PVC 90° Elbow, 24" Radius, Schedule 40, Gray
Item #: 0477043
Cat #: UA9DH
UPC: 034481067115
$ 131.58 EA
Company wide:
0
in stock
Documents & Guides
1-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Overview
1-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Also known as: 034481067115, UA9DH, CARUA9DH
Specifications
| Diameter: | 1 1/2 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 90° |
| Sweep Radius: | 24 in |
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Angle: | 90° |
| Type: | Schedule 40 |
| Material: | PVC |
| Sweep Radius: | 24 in |